Select Country and Language Canada / French
Changer de pays
1101-1099 | POLYPHASER TRANSTECTOR

POLYPHASER TRANSTECTOR | 1101-1099 | 48 V Railroad Crossing Signal Surge Suppressor - Dual Track Arrestor

  • Réf. fabricant 1101-1099
  • PART #524635
Number of Outlets: OTHER
Type: RACK MOUNT PDU
Description

The Dual Track Arrestor (DTA) is a DIN-rail mounted railroad track surge suppressor with equalizer for the protection of track monitoring circuits located in bungalow and shelters from lightning and induced surges. It offers signal pass-through design with surge protection for each rail to ground and equalizer surge protection for rail to rail as well as visual status windows and remote annunciation.

Caractéristiques
  • Replaceable surge module without signal interruption
  • Visual and remote (dry contact relay) status indication
  • Cage clamp connection #6 AWG wire
  • Module contains complete track circuit
  • Convenient test point for signal maintenance task
  • Touch Safe
Spécifications
  • Electrical Configuration: 48 V DC
  • Mount Type: 35mm DIN rail
  • Maximum Continuous Operating Voltage: 60 V DC
  • Weight (Pounds): 3.1
  • Dimensions (Inches): 5.31" x 1.42" x 3.81"
  • Dimensions (cm): 13.5 x 3.6 x 9.7
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires