Select Country and Language Canada / French
Changer de pays
1102S | KLEIN

KLEIN | 1102S | Aviation Snips - Straight Cutting

  • Réf. fabricant 1102S
  • PART #008098
Drive / Blade: NONE
Grade: DUTY - GENERAL PURPOSE
Height / Depth: NONE
Length: NO LENGTH
Material: STEEL
Product Type: CUTTER - SNIP
Size / Capacity: NONE
Width / Diameter: NONE
Description

Straight cutting aviation snips from Klein Tools feature forged and heat treated steel blades for strength and durability, with the capacity for cutting 18 gauge cold-rolled sheet metal, and 22 gauge stainless steel sheet metal.

Caractéristiques
  • Forged and heat treated steel blades for strength and durability.
  • Regular blades have the capacity of cutting 18 gauge cold-rolled sheet metal, and 22 gauge stainless steel sheet metal.
  • Spring-loaded for self-opening action.
  • Latch keeps jaws closed when not in use.
  • Hardened handles for extra strength.
  • Contoured plastic handles are comfortable and color-coded by cutting pattern.
Spécifications
  • Handle Color: yellow
  • Overall Length: 10-1/8"
  • Cutting Pattern: straight / wide curve
  • Length of Cut: 1-1/2"
  • Snip Type: aviation
  • Weight (oz.): 14.4
  • Cutting Capacity: Cold Rolled/Stainless Steel 18 ga.
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires