Select Country and Language Canada / French
Changer de pays
11045 | KLEIN

KLEIN | 11045 | Wire Stripper/Cutter, yellow, strips and cuts (10 - 18 AWG solid)

  • Réf. fabricant 11045
  • PART #219933
Type: COPPER
Description

For professionals looking for a lifetime of dependability in a 100% US sourced and manufactured product, this wire stripper/cutter by Klein Tools is backed by our lifetime guarantee of quality and reliability.

Caractéristiques
  • Compact, lightweight wire-stripping and cutting tool.
  • Narrow nose fits into tight places.
  • Hardened steel with precision ground stripping holes.
  • Do not use for cutting steel wire or bolts.
  • Spring-loaded action for self-opening.
  • Easy-to-read wire gauge markings on both sides for stripping in either direction.
  • Black-oxide finish resists corrosion.
  • Easy-to-read wire gauge markings on both sides for stripping in either direction.
  • Color-coded handles: red indicates stranded wire, yellow indicates solid wire.
  • Textured handles provide a firm, comfortable grip.
  • Wire looping and bending holes.
Spécifications
  • Strips and Cuts: 10 - 18 AWG solid (4.0 - .75 mm2)
  • Handle Color: Yellow
  • Overall Length: 6-1/4"
  • Weight (lbs.): 0.27
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires