Select Country and Language Canada / French
Changer de pays
11046 | KLEIN

KLEIN | 11046 | Wire Stripper/Cutter, red, strips and cuts (16 - 26 AWG stranded)

  • Réf. fabricant 11046
  • PART #077809
Type: COPPER
Description

Made in the USA, this compact and lightweight wire-stripping and cutting tool by Klein Tools features a narrow nose to fit into tight places and hardened steel with precision ground stripping holes.

Caractéristiques
  • Compact, lightweight wire-stripping and cutting tool.
  • Narrow nose fits into tight places.
  • Hardened steel with precision ground stripping holes.
  • Do not use for cutting steel wire or bolts.
  • Spring-loaded action for self-opening.
  • Easy-to-read wire gauge markings on both sides for stripping in either direction.
  • Black-oxide finish resists corrosion.
  • Easy-to-read wire gauge markings on both sides for stripping in either direction.
  • Color-coded handles: red indicates stranded wire, yellow indicates solid wire.
  • Textured handles provide a firm, comfortable grip.
  • Wire looping and bending holes.
Spécifications
  • Handle Color: Red
  • Strips and Cuts: 16 - 26 AWG stranded (1.0 - .14 mm2)
  • Overall Length: 6-1/4"
  • Weight (lbs.): 0.27
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires