Select Country and Language Canada / French
Changer de pays
11048-707 | CHATSWORTH PRODUCTS INC (CPI)

CHATSWORTH PRODUCTS INC (CPI) | 11048-707 | Single Rack Enclosure; 23"W x 7'H; Black; Top Panel; End Panel; Front: Plexiglass Door; Rear: Plexiglass Door

  • Réf. fabricant 11048-707
  • PART #285369
Color: WHITE
Height: 7'
Material: ALUMINUM/STEEL MIX
Mounting Width: 23"
Rack Units: 48U
Seismic Rating: NO
Type: TWO-POST
Description

The Single Rack Enclosure is used to enclose an existing installed rack. Easy access for installation and maintenance is an integral part of the overall design. The top and both side panels can be removed in minutes to provide access to module interior. In addition, it's easy to remove the doors for complete access. Made of high-strength aluminum and finished with either computer white or black paint, making the units both protective and attractive.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires