Select Country and Language Canada / French
Changer de pays
11090594 | BERK-TEK

BERK-TEK | 11090594 | Category 6A UTP Cable, LANmark-XTP, Riser, Small Diameter of 0.275", 4-Pair 23 AWG Solid Bare Copper, Yellow Jacket

  • Réf. fabricant 11090594
  • PART #CMR-00423BKT-C6A-05
Category: CATEGORY 6A
Conductor Size: 23 AWG (AMERICAN WIRE GAUGE)
Conductor Type: SOLID
Conductor/Pair Count: 4 PAIR
Fire Rating: RISER
Jacket Color: YELLOW
Shielded: U/UTP - UNSHIELDED TWISTED PAIR
Type: DATA
Description

It's not every day that you get to design and build a high-performing network. You have the chance to leave your mark and set up the next generation. You need to choose a cable that's built to last. Berk-Tek's LANmark-XTP cable is designed for those inter

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires