Select Country and Language Canada / French
Changer de pays

ORTRONICS | 110ABC5E100 | Clarity 5E 100-Pair 110 Block Kit with legs, 110C4s and 110C5s connecting blocks

  • Réf. fabricant 110ABC5E100
  • PART #269057
Category: CATEGORY 5E
Color: IVORY
Family: CLARITY 5E
Market Name: NETCLEAR
Number of Pairs: 100
Sub Family: 110 BLOCK
Termination: 110

Clarity 5E 100-Pair 110 Block Kit, with legs, is supplied with twenty-110C4 4-pair connecting blocks, four-110C5 connecting blocks and snap-on label designation field.

  • ETL third party tested and verified Category 5e performance
  • Openings between wiring rows allow horizontal cables to be routed from the rear of the block
  • Standard 100-pair 110 footprint
  • Color-coded 110 connecting blocks
  • Supports consolidation point applications
  • Wall or rack mountable
  • Backwards compatibility
  • Depth Metric: 45.21 mmWidth Metric: 272 mm
  • Height USA: 3.34 in.Height Metric: 84.86 mm
  • Pair Count: 100
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide

Impossible d'ajouter des articles supplémentaires