Select Country and Language Canada / French
Changer de pays
110C603-05 | ORTRONICS

ORTRONICS | 110C603-05 | Clarity 6 110/110 Patch Cord, Category 6, 3', Green

  • Réf. fabricant 110C603-05
  • PART #OO03-OR7N-04
Category: CATEGORY 6
Color: GREEN
Connector Type: 110 TO 110
Family: CLARITY 6
Lengths: 3 FT. : 0.91 M
Market Name: NETCLEAR
Shielded: U/UTP - UNSHIELDED TWISTED PAIR
Sub Family: 110 PATCH CORDS
Type: PATCH CORDS
Description

Clarity 6 110/110 Category 6 Patch Cord is terminated on both ends with male 110 plugs with internal signal feedback technology, which reduces crosstalk without compromising impedance. Reduced crosstalk and better impedance matching provides a connection

Caractéristiques
  • Tested and verified to TIA/EIA 568B.2-1 Category 6 component specifications: Ensures Category 6 component performance.
  • Each cord is factory tested: Ensures every cord shipped meets Category 6 component specifications.
  • Signal feedback technology: Redu
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires