Select Country and Language Canada / French
Changer de pays
110C603-09 | ORTRONICS

ORTRONICS | 110C603-09 | Clarity 6 110/110 Patch Cord, Category 6, 3', White

  • Réf. fabricant 110C603-09
  • PART #OO03-OR7N-01
Category: CATEGORY 6
Color: WHITE
Connector Type: 110 TO 110
Family: CLARITY 6
Lengths: 3 FT. : 0.91 M
Market Name: NETCLEAR
Shielded: U/UTP - UNSHIELDED TWISTED PAIR
Sub Family: 110 PATCH CORDS
Type: PATCH CORDS
Description

Clarity 6 110/110 Category 6 Patch Cord is terminated on both ends with male 110 plugs with internal signal feedback technology, which reduces crosstalk without compromising impedance. Reduced crosstalk and better impedance matching provides a connection which is more transparent to a signal.

Caractéristiques
  • Tested and verified to TIA/EIA 568B.2-1 Category 6 component specifications: Ensures Category 6 component performance. Each cord is factory tested: Ensures every cord shipped meets Category 6 component specifications. Signal feedback technology: Reduces cross talk. Icon compatibility: Supports TIA/EIA 606 standard. Premium conductor cordage: Reliable performance and durable cord life. Compatible with both T568A and T568B wiring: Provides universal wiring ability. Improved signal to noise ratio: More transparent signal path is field measurable in a link or channel. Backwards compatible to Category 3, 5, and 5e: Supports lower category installations and components.
Spécifications
  • Wire Gauge: 24 AWG
  • Connector Type End One: Male 110 connector, eight-contact
  • Connector Type End Two: Male 110 connector, eight-contact
  • Jacket Color: White
  • Length Metric: 0.91 m
  • Pinning: Pin 1 to 1 tandard linear 110 color code
  • Typical Application: Data cross connect block fields; 10, 100, 1000 Base-T
  • Diameter (USA): 0.29 in.
  • Termination: 110/110
  • Category Rating: Category 6
  • Cord Length (USA): 3 ft.
  • Diameter Metric: Diameter Metric: Cord Length (USA): 3 ft.
  • Cable Type: Four-pair tranded UTP non-plenum
  • Performance Rating: Category 6
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires