Select Country and Language Canada / French
Changer de pays
1116098-1 | COMMSCOPE (FORMERLY TE CONN)

COMMSCOPE (FORMERLY TE CONN) | 1116098-1 | Acoplador RJ45 / Mt-RJ Snap-I Em Composite P/ Surf. Mount Outlet

  • Réf. fabricant 1116098-1
  • PART #246383
Connector Type: MT-RJ
Type: COUPLER / ADAPTER
Description

This part has been discontinued by supplier.

Spécifications
  • Industry Standards.RoHS/ELV Compliance: RoHS compliant, ELV compliant
  • Industry Standards.Lead Free Solder Processes: Not relevant for lead free process
  • Product Type Features.Color: Light Almond
  • Mechanical Attachment.Configuration: Unloaded
  • Product Type Features.Product Type: Insert
  • Product Type Features.Number of Ports: 1
  • Other.Industry: Enterprise Network Solutions
  • Product Type Features.Industry Application: NETCONNECT
  • Body Features.Accepts: 110Connect Shielded Modular Jacks, 110Connect Unshielded Modular Jacks, SL Series Multimedia Inserts, SL Series Multimedia Jacks, SL Series Shielded Modular Jacks, SL Series Unshielded Modular Jacks, XG Category 6 AMP-TWIST Modular Jacks
  • Product Type Features.Series: 110Connect, SL Series
  • Identification Marking.Labeling Options: No
  • Body Features.Mount Type: Surface Mount Outlet 557366-1
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires