Select Country and Language Canada / French
Changer de pays

COMMSCOPE (FORMERLY TE CONN) | 1116410-3 | Flat Blank Module For SL Series Faceplate Uses 1U White

  • Réf. fabricant 1116410-3
  • PART #234662
Color: WHITE
Modular Size: 1

AMP NETCONNECT SL Series faceplates offer increased flexibility at the work area outlet. The faceplates use either 1-unit or 1.5-unit front-loading modules that snap in and out for easy access during moves, adds and changes. Jacks and inserts snap into the modules, which are in turn snapped into the faceplate. 2-port straight and angled modules accept 110Connect and SL Series modular jacks, SL Series inserts and the MT-RJ outlet jacks. The 3-port angled module will accept SL Series jacks and inserts only. 2- and 3-port modules are provided with patented invisible icon holes that will accept colored icons for port identification. Single-gang faceplates accept three 1-unit or two 1.5-unit SL Series modules. Faceplates and modules are available in o ther colors, and double-gang versions. Other modules available for SVGA, HDMI and fiber.

This part has been discontinued by supplier.

  • Industry Standards.RoHS/ELV Compliance: RoHS compliant, ELV compliant
  • Industry Standards.Lead Free Solder Processes: Not relevant for lead free process
  • Product Type Features.Color: White
  • Mechanical Attachment.Configuration: Blank
  • Product Type Features.Product Type: Module
  • Other.Industry: Enterprise Network Solutions
  • Product Type Features.Industry Application: NETCONNECT
  • Product Type Features.Series: SL Series
  • Body Features.Mount Type: SL Series Faceplates
  • Configuration Features.Unit Height: 1
  • Product Type Features.Style: Blank
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide

Impossible d'ajouter des articles supplémentaires