Select Country and Language Canada / French
Changer de pays
1116618-1 | COMMSCOPE (FORMERLY TE CONN)

COMMSCOPE (FORMERLY TE CONN) | 1116618-1 | 2-Port Flush Mt Unloaded Strap 106 Style Accepts Amp Inserts Almond

  • Réf. fabricant 1116618-1
  • PART #213795
Color: ALMOND
Loaded: NO
Mounting: FLUSH MOUNT
Number of Ports: 2
_Color: Almond
Description

These mounting straps fit standard electrical or Decora faceplates. The mounting straps accept 110Connect modular jacks, SL Series modular jacks, MT-RJ outlet jacks, 110Connect and SL Series multimedia inserts, to allow custom configurations. Note, the 4-port versions will not accept 110Connect jacks or inserts. Available in other colors.

Spécifications
  • Industry Standards.RoHS/ELV Compliance: RoHS compliant, ELV compliant
  • Industry Standards.Lead Free Solder Processes: Not relevant for lead free process
  • Product Type Features.Color: Light Almond
  • Mechanical Attachment.Configuration: Unloaded
  • Product Type Features.Product Type: Mounting Strap
  • Product Type Features.Number of Ports: 2
  • Other.Industry: Enterprise Network Solutions
  • Product Type Features.Industry Application: NETCONNECT
  • Product Type Features.Orientation: Vertical
  • Body Features.Accepts: 110Connect Shielded Modular Jacks, 110Connect Unshielded Modular Jacks, SL Series Multimedia Inserts, SL Series Multimedia Jacks, SL Series Shielded Modular Jacks, SL Series Unshielded Modular Jacks, XG Category 6 AMP-TWIST Modular Jacks
  • Body Features.Port Style: Straight
  • Product Type Features.Series: 110Connect, SL Series
  • Identification Marking.Labeling Options: Icon Wheel
  • Body Features.Mount Type: Duplex Faceplates
  • Product Type Features.Style: Duplex
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires