Select Country and Language Canada / French
Changer de pays
1116697-1 | COMMSCOPE (FORMERLY TE CONN)

COMMSCOPE (FORMERLY TE CONN) | 1116697-1 | 1-Port Surface Mt Unloaded 2-Side Tape & Screws Almond

  • Réf. fabricant 1116697-1
  • PART #234670
Color: ALMOND
Loaded: NO
Mounting: SURFACE MOUNT
Number of Ports: 1
Description

AMP NETCONNECT modular jack boxes provide surface mounting for unshielded 110Connect and SL Series jacks. Available in 1- and 2-port sizes, they have knockouts for icons and comes with cable tie, mounting screws and mounting tape.

Spécifications
  • Industry Standards.RoHS/ELV Compliance: RoHS compliant, ELV compliant
  • Industry Standards.Lead Free Solder Processes: Not relevant for lead free process
  • Product Type Features.Color: Light Almond
  • Mechanical Attachment.Configuration: Unloaded
  • Product Type Features.Product Type: Modular Jack Box
  • Product Type Features.Number of Ports: 1
  • Other.Industry: Enterprise Network Solutions
  • Product Type Features.Industry Application: NETCONNECT
  • Body Features.Accepts: 110Connect Unshielded Modular Jacks, SL Series Unshielded Modular Jacks
  • Product Type Features.Series: 110Connect, SL Series
  • Body Features.Mount Type: Surface Mount
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires