Select Country and Language Canada / French
Changer de pays
11231255 | FLUKE NETWORKS

FLUKE NETWORKS | 11231255 | Coax stripper, 2 & 3-level

  • Réf. fabricant 11231255 | 2326343
  • PART #211853
Type: COAXIAL
Description

Perform 2-level and 3-level stripping on RG58/RG59, 162/6, and Belden 1694A coaxial cables. This spring-loaded stripper also features a built-in Allen wrench for adjusting the blade to prevent damage to the cable.

Caractéristiques
  • Spring-loaded for ease of use
  • Adjustable for stripping multiple cable diameters and types
  • Built-in Allen wrench for blade depth adjustment to prevent damage to the cable when scoring
  • Effortless finger-loop operation