Select Country and Language Canada / French
Changer de pays

TZ - TELEZYGOLOGY INC | 112479.19 | TZ PushLock(TM) Intelligent Locking Device - Dims (Inches): 7.41" Tall (8.39" When Open), 1.79" Wide, 1.47" Out from Door

  • Réf. fabricant 112479.19
  • PART #648286

TZ SlideHandle is powered and controlled using either RS485 serial data communications or dry contact closure via standard UTP Cat5e/Cat6 cabling through a TZ Praetorian Junction or TZ Centurion Bridge. TZ PushLock(TM) can also be direct connected to s tandard access control or dry contact closure systems.

  • Easy installation without any door modification
  • Two part mechanism, Sliding 'Push" stud mounts to exterior of door and Radial locking part mounts to the top horizontal surface of the cabinet, both parts are secured using a bracket system fitted with pr essure adhesive pads
  • Fits most types of Mainframe, SAN, Media/Tape library, NEMA12, Dual Hinged cabinet types
  • Connects to control system using RJ45 and Cat5e/6 cabling Complies with TIA/EIA requirements
  • SMA actuated locking mechanism
  • Defaults to lock when power is removed and incorporates a manual key release
  • Visual LED status indication
  • Multiple sensors for door status (locked/closed, unlocked/closed, unlocked/open, locked/open)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide

Impossible d'ajouter des articles supplémentaires