Select Country and Language Canada / French
Changer de pays
1125-N | INTERLOGIX

INTERLOGIX | 1125-N | Recessed Stubby Press Fit Contact with Wire Leads, 3/8 in. Diameter, White, 1/4 in. Gap Size

  • Réf. fabricant 1125-N
  • PART #235961
Color: WHITE
Current (Amps): LESS THAN 0.5A
Input Power: 100 VAC/DC
Mounting: FLUSH (RECESSED)
Normal State: NORMALLY OPEN OR NORMALLY CLOSED
Product Type: DOOR CONTACT
Sales Category: ELECTRIC DOOR CONTACTS
Sensor Type: CONTACT MAGNET SENSOR
Width - Inches: .375" DIAMETER
Description

Rcessed stubby press fit magnetic contact with wire leads, 3/8 in diameter, closed loop NO, gap size varies. The contact is designed specifically for applications where space is limited. The short length makes it ideal for thin-framed windows and doors where longer units cannot be used. Press fit ribs on the housing make for quick, easy installation.

Must be a reseller to purchase this product

Caractéristiques
  • Switch only 3/4 in long; ideal for installation in thin framed doors and windows
  • Available with up to 3/4" gap distance for faster installation
  • Press fit ribs on the housing make for quick, easy installation.
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires