Select Country and Language Canada / French
Changer de pays
1138T-N | INTERLOGIX

INTERLOGIX | 1138T-N | Surface Mount Terminal Contact, Closed Loop, White, 1 in. Gap Size

  • Réf. fabricant 1138T-N
  • PART #240681
Color: WHITE
Current (Amps): LESS THAN 0.5A
Height - Inches: 0.34"
Input Power: 30 VAC/DC
Mounting: SURFACE
Normal State: NORMALLY OPEN OR NORMALLY CLOSED
Product Type: DOOR CONTACT
Sales Category: ELECTRIC DOOR CONTACTS
Sensor Type: CONTACT MAGNET SENSOR
Thickness/Depth - Inches: 0.40"
Width - Inches: APPROXIMATELY 2 INCHES
Description

Surface mount magnetic contact with terminals, 1 in. gap size, closed loop. The contact is designed for window and door applications where a surface mount contact is preferred. Thanks to its unique design, the contact is fast and easy to install. The switch and magnet are incorporated into the housings, and the terminal blocks are angled for easy access. Simply mount the switch and magnet using the tape or mounting screws provided and connect the wire to the angled terminal blocks.

Must be a reseller to purchase this product

Caractéristiques
  • Simple to install
  • Angled terminal blocks for easy installation
  • Low-profile design
  • 1" gap distance
  • Larger terminal screws - no mini screwdrivers
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires