Select Country and Language Canada / French
Changer de pays
1145-N | INTERLOGIX

INTERLOGIX | 1145-N | ULtra-Miniature Surface Mount Contact, White or Brown

  • Réf. fabricant 1145-N
  • PART #235970
Color: WHITE
Current (Amps): LESS THAN 0.5A
Height - Inches: 0.19"
Input Power: 100 VAC/DC
Mounting: SURFACE
Normal State: NORMALLY OPEN OR NORMALLY CLOSED
Product Type: DOOR CONTACT
Sales Category: ELECTRIC DOOR CONTACTS
Sensor Type: CONTACT MAGNET SENSOR
Thickness/Depth - Inches: 0.25"
Width - Inches: APPROXIMATELY 1 INCH
Description

Ultra-miniature surface mount magnetic contact with wire leads, 3/8 or 3/4 in. gap size, closed loop. The contact protects those hard-to-fit tight spaces, such as casement windows or thin-frame aluminum windows. Each component of this magnet contact measures only 1/4 in x 1 in, making it one of the smallest reliable surface mounted contacts.

Must be a reseller to purchase this product

Caractéristiques
  • Attractive, low-profile installation fits in tight quarters
  • Mounts with brads and/or urethane/acrylic tape
  • Convenient surface mounting
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires