Select Country and Language Canada / French
Changer de pays
114A00-1 | LEVITON

LEVITON | 114A00-1 | Omni-Bus 6 Channel Module Connects, 3rd Party Switches, LED Status

  • Réf. fabricant 114A00-1
  • PART #537926
Description

Must be a reseller to purchase this product

Caractéristiques
  • Connect up to six momentary contact switches to the bus and operate them as if it were an Omni-Bus Wall Station, with all of the same functionality
  • Also supports up to six two-lead bi-color or single color LED indicators, one for each switch
  • Features cont