Select Country and Language Canada / French
Changer de pays
116750224-001 | EATON

EATON | 116750224-001 | Environmental Monitoring Probe - Powerware and Eaton series

  • Réf. fabricant 116750224-001
  • PART #345707
Type: POWER
Description

The Eaton Environmental Monitoring Probe (EMP) enables you to remotely monitor environmental conditions as easily as you monitor power conditions. Using a standard Web browser, you can view the ambient temperature and humidity of the remote environment, as well as the status of two additional contact devices, such as a smoke detector or open-door sensor.
Features & Benefits
-Compatible with any Eaton UPS using ConnectUPS(TM) Web/SNMP card (device used to connect the UPS to an Ethernet network or the Internet)
-Simple, in-service installation using standard CAT5 cable to connect to the communications port on the ConnectUPS

Caractéristiques
  • Monitors temperature, humidity, and status of two contacts/sensors
  • Works with any Eaton UPS with any ConnectUPS Web/SNMP card
  • Can be located up to 20 meters (65.6 feet) from the UPS
  • Measures ambient temperatures between -20 ºand 80 ºC
  • Measures relatively
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires