Select Country and Language Canada / French
Changer de pays
11685-219 | CHATSWORTH PRODUCTS INC (CPI)

CHATSWORTH PRODUCTS INC (CPI) | 11685-219 | Wall Mount Cabinet; 19"W x 41"H x 24"D; White; Top Panel - Vented; Rail Type - Tapped 12-24; Sides - Yes; Front Door - Solid Plexiglass Door; Rear Door - Wall Mount Panel; Assembled, Non-reusable Carton

  • Réf. fabricant 11685-219
  • PART #194663
Airflow: FRONT-TO-REAR
Color: WHITE
Material: ALUMINUM
Model: NETWORK
Mounting Width: 19"
Multi-compartment: NO
Nema Rating: NO
Overall Depth: 24"
Overall Height: 41"
Overall Width: 24.3"
Rack Units: 20U
Rail Style: TAPPED
Seismic Rating: NO
Type: WALL-MOUNT
Description

The Silver Frame Wall-Mount provides an elegant and premium quality enclosure for protecting and securing your rack-mount equipment. Uses less space than conventional floor Racks With 3"D Channels or enclosures. Unique dual-locking hinge design provides convenient front and rear access. With the 5.5" x 10.3" cable pass-through port in the center of the back panel, it is possible to route cable through the wall directly into the mounted cabinet for a more secure installation.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires