Select Country and Language Canada / French
Changer de pays
11729-103 | CHATSWORTH PRODUCTS INC (CPI)

CHATSWORTH PRODUCTS INC (CPI) | 11729-103 | Double-Sided Wide Vertical Cabling Section; 6"W x 7'H x 12.75"D; Gray

  • Réf. fabricant 11729-103
  • PART #187776
Cable Management Type: RING DUCT
Cable Mgt Mounting: VERTICAL
Color: GREY
Type: CABLE MANAGEMENT
Description

These space-saving ducts with locking latches hold and separate wiring for a more organized and managed equipment room installation. Provides convenient cable run between equipment racks. Conceals cable for a more attractive installation. Designed to mount to any CPI rack upright channel post. 2.50" diameter ports spaced at 11.625" intervals allow for convenient cable and wiring pass through. Vertical slots secure optional Saf-T-Grip cable management straps for neatly bundle cables.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires