Select Country and Language Canada / French
Changer de pays
1175A 00210000 | BELDEN

BELDEN | 1175A 00210000 | Multi-Conductor - T1/DS1 Central Office Interconnect/Cross Connect Cable 2 22 AWG HDPE FS PVC Red

  • Réf. fabricant 1175A 00210000
  • PART #B1175A
Gauge: 22
Number of Pairs: 1 PAIR
Shield: YES
Description

22 AWG solid tinned copper conductors, twisted pairs, polyethylene insulation, overall Beldfoil shield (100% coverage), 24 AWG solid tinned copper drain wire, PVC jacket.