Select Country and Language Canada / French
Changer de pays
11809-100 | CHATSWORTH PRODUCTS INC (CPI)

CHATSWORTH PRODUCTS INC (CPI) | 11809-100 | Narrow Vertical Cable Manager; 1.75"W x 2.89'H x 4.13"D; Gray

  • Réf. fabricant 11809-100
  • PART #418423
Cable Management Type: RING DUCT
Cable Mgt Mounting: VERTICAL
Color: GREY
Type: CABLE MANAGEMENT
Description

The manager includes two vertical mounting brackets, eight cable rings, one control radius and one hardware kit. Mounting brackets can be attached to the horizontal mounting rail in three orientations, increasing flexibility for on-site customization. Installation is made easy by mounting to pre-installed nuts or bolts in the horizontal mounting rails. U-shaped cable rings can be detached from, or added to, the vertical mounting bracket in order to accommodate your cable routing needs.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires