Select Country and Language Canada / French
Changer de pays
11840-224 | CHATSWORTH PRODUCTS INC (CPI)

CHATSWORTH PRODUCTS INC (CPI) | 11840-224 | CUBE-iT PLUS Wall Cabinet; 19"W x 24"H x 24"D; White; 12 RMU; Top Panel - Solid; Rail Type - Tapped 12-24; Sides - Yes; Front Door - Solid Metal Door; Rear Door - Wall Mount Panel; Assembled, Non-reusable Carton

  • Réf. fabricant 11840-224
  • PART #306287
Airflow: FRONT-TO-REAR
Color: WHITE
Material: ALUMINUM/STEEL MIX
Mounting Width: 19"
Multi-compartment: NO
Nema Rating: NO
Overall Depth: 24"
Overall Height: 24"
Overall Width: 24"
Rack Units: 12U
Rail Style: TAPPED
Seismic Rating: NO
Type: WALL-MOUNT
Description

The newly enhanced CUBE-iT PLUS Wall-mount Cabinet has been redesigned to deliver exceptional strength and rigidity in a swing-out wall-mount enclosure system. The new rear panel and hinge design contribute to an impressive 200 lb load rating. The patent-pending hinges facilitate quick and easy installation. Either left- or right-handed installations are possible with the same cabinet.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires