Select Country and Language Canada / French
Changer de pays
1184515L3 | ADTRAN INC

ADTRAN INC | 1184515L3 | OPTI-6100 DS1 Tributary Module, VT, Timing Enhanced

  • Réf. fabricant 1184515L3
  • PART #354040
Product Features: CARD
Type of Device: M13 MULTIPLEXER
Description

The DS1 Tributary Module, VT, Timing Enhanced (DS1VMT) multiplexes/demultiplexes one STS-1 into 28 VT1.5 mapped DS1 circuits using the signal from the backplane of the OPTI-6100 chassis. These circuits are made available through the champ connectors on the back panel of the OPTI-6100 chassis and are usually routed to a DSX panel.

Caractéristiques
  • Redundant or non-redundant operation
  • Re-times DS1 outputs to the OMM SONET clock
  • STS-1 path protection and termination, performance monitoring, alarm surveillance, and provisioning
  • Maps up to 28 DS1s to SONET STS-1s via VT1.5s
  • AMI and B8ZS encodingecoding
  • Monitors DS1 for LCVs, LOS, LOF, AIS, CRC-6, RAI, and FE
  • In-band and out of band (ESF?FDL) controlled loopbacks
  • Can provide system timing to the chassis (OMM)
  • Hot swap capability
  • Auto frame format detection (ESF or SF only)
  • Framing formaESF, SF, SLC96, and Clear Channel (unframed)
  • Auto In-Service Timer
  • Centrally managed by the System Controller Module (SCM)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires