Select Country and Language Canada / French
Changer de pays
1184524L1 | ADTRAN INC

ADTRAN INC | 1184524L1 | OPTI-6100 8-Port 10/100 Ethernet Module

  • Réf. fabricant 1184524L1
  • PART #354083
Product Features: CARD
Type of Device: M13 MULTIPLEXER
Description

The Adtran OPTI-6100 delivers all the versatility and functionality that todays service providers need for cost-effective network expansion. This compact, state-of-the-art unit seamlessly integrates with and modernizes existing networks. The OPTI-6100 consolidates discrete optical and multiplexer network elements into one small 2U (3.5-inch) high chassis. Two chassis options are available, the MX (17.5 inches wide) and the SMX (8.5 inches wide). The MX mounts in a standard 19-inch or 23-inch rack. The SMX is wall or rack mountable with the option to mount two units side by side in a 19- or 23-inch rack.

Caractéristiques
  • 10Base-T, 100Base-TX
  • Provides 64 kbits of SDRAM buffer per port as flow control for over- subscription
  • Front access to eight RJ45 Ethernet connectors
  • Combined Activity and Link (ACT/LNK) LED for each Ethernet port
  • Auto-MDIX support
  • Auto-negotiatioeach port independently negotiates its mode of operation and chooses the highest level of operation available for its link
  • Compliant with IEEE 802.3, 802.3x, 802.3z, 802.3ac and 802.3u
  • Auto In-Service Timer
  • Non-redundant operation only
  • Hot swap capility
  • Utilizes GFP (GFP-F) according to G.7041 for Ethernet over SONET transport
  • Supports GFP, PPP, and x.86 protocols
  • Centrally managed by the System Controller Module (SCM)
  • High and Low order virtual concatenation
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires