Select Country and Language Canada / French
Changer de pays
1185001L1 | ADTRAN INC

ADTRAN INC | 1185001L1 | MX2810 M13 multiplexer chassis

  • Réf. fabricant 1185001L1
  • PART #424011
Product Features: CHASSIS
Type of Device: M13 MULTIPLEXER

ADTRAN has applied its industry-leading expertise in developing carrier class products to the MX2810 M13 multiplexer. The MX2810 offers bandwidth consolidation at a low price and in the smallest footprint available in the industry. Measuring only 1U high in 19- or 23-inch rack-mount configurations, this compact device gives ILECs a powerful tool for consolidating 28 T1 signals or 21 E1 signals into a T3 circuit. Like all ADTRAN products, the MX2810 offers comprehensive management options, including full management and GUI support from ADTRAN's Total Access EMS. It features a VT100 terminal interface for local configuration. To support SNMP and Telnet management, the MX2810 has an integrated 10BASE-T Ethernet port. It has an RS-232 port for network management, as well as an RS-485 port for daisy chaining multiple units. TL1 alarming and provisioning are also supported. The MX2810 meets the most stringent NEBS Level 3 requirements. In addition, the product is backed by an industry-leading 10-year warranty.

  • Fully redundant M13 multiplexer
  • Affordable DS3 bandwidth consolidation
  • Built-in 1:1 redundancy
  • Controller card intelligence isolates between MUX and network failures and will only switch on MX2800 hardware failures
  • Hot-swappable controller cards
  • Capable of backhauling multiple service types (T1/E1)
  • M13 and C-Bit signaling support
  • NEBS Level 3 compliant
  • Transports up to 28 T1s over T3
  • Supports G.747 for transport of up to 21 E1s
  • Dual load sharing redundant power supplies
  • SNMP, Telnet and TL1 management
  • Quick, easy installation
  • Connectorized backplane
  • Fits either 19 or 23 in. racks
  • AC and DC (-48 V or 24 V) versions available
  • Available with or without integral modem
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide

Impossible d'ajouter des articles supplémentaires