Select Country and Language Canada / French
Changer de pays
11973-712 | CHATSWORTH PRODUCTS INC (CPI)

CHATSWORTH PRODUCTS INC (CPI) | 11973-712 | Seismic Frame Cabinet System; 19"W x 84"H x 36"D; Black; 43 RMU; Top Panel - Vented; Rail Type - Square Punched; Sides - No; Front Door - Solid Plexiglass Door; Rear Door - Solid Metal Door; Fully Assembled

  • Réf. fabricant 11973-712
  • PART #249585
Airflow: FRONT-TO-REAR
Color: BLACK
Material: ALUMINUM/STEEL MIX
Model: NETWORK
Mounting Width: 19"
Multi-compartment: NO
Nema Rating: NO
Overall Depth: 36"
Overall Height: 84"
Overall Width: 27.32"
Rack Units: 43U
Rail Style: SQUARE-PUNCHED
Seismic Rating: YES
Type: FREE-STANDING
Description

Rated Zone 4 compliant to Bellcore GR-63-CORE for Network Equipment Building Systems (NEBS), Section 4.4.1.1, the Seismic Frame Cabinet System is designed to withstand the seismic stress of an 8.3 Richter scale earthquake.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires