Select Country and Language Canada / French
Changer de pays
11996-748 | CHATSWORTH PRODUCTS INC (CPI)

CHATSWORTH PRODUCTS INC (CPI) | 11996-748 | Telecommunication Enclosure Cabinet System, Wall Mount, UGU, 24" Width x 30" Depth x 48" Height, Steel, Metal Door, Black, With 19" EIA Mounting Rail

  • Réf. fabricant 11996-748
  • PART #249595
Airflow: FRONT-TO-REAR
Color: BLACK
Material: ALUMINUM/STEEL MIX
Mounting Width: 19"
Multi-compartment: NO
Nema Rating: NO
Overall Depth: 30"
Overall Height: 48"
Overall Width: 24"
Rack Units: 43U
Rail Style: TAPPED
Seismic Rating: NO
Type: WALL-MOUNT
Description

The newly enhanced CUBE-iT PLUS Wall-mount Cabinet has been redesigned to deliver exceptional strength and rigidity in a swing-out wall-mount enclosure system. The new rear panel and hinge design contribute to an impressive 200 lb load rating. The pa tent-pending hinges facilitate quick and easy installation. Either left- or right-handed installations are possible with the same cabinet.

Caractéristiques
  • Swing-Out Cabinet Body Enables Easy Access to the Rear of Installed Equipment
  • Punched with Knockouts for 1/2", 3/4", 2-1/2" and 3" Conduit, and Has Interior Cable Tie Points and Attachment Points for Accessory Rack-Mount Brackets
  • Cabinet Body Inclus One Pair of Adjustable Depth 19" EIA Threaded Equipment Mounting Rails
  • Cabinet Body is Vented
  • Vents will Accept an Accessory Fan
  • The Front Door and the Rear Panel Lock to Provide Equipment Security
Infos techniques et normes

UL, OSHPD

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires