Select Country and Language Canada / French
Changer de pays
11CX12 | HONEYWELL

HONEYWELL | 11CX12 | MICRO SWITCH Weather-Sealed, Explosion-Proof Switch, Short Housing, Epoxy-Coated Aluminum, BZ (2) SPDT Each, A (15 A)

  • Réf. fabricant 11CX12
  • PART #11CX12
Rating: IP67
Type: MISCELLANEOUS
Description

MICRO SWITCH CX switches are built especially for outdoor use in hazardous atmospheres. These enclosures are constructed to withstand the pressure of an internal explosion. Flame paths cool the exploded gases to a point less than the lowest safe operat ing temperature of the surrounding gas. The product's o-ring seals make the enclosure rain tight, but are outside of required flame paths so explosion proof requirements are maintained. Unless special ordered, all basic switches operate on clockwise an d counterclockwise rotation. The actuating mechanism can be field adjusted for CW or CCW operation only. No tools are required.

Caractéristiques
  • Sealing - IP66/IP67; NEMA 1, 3, 4, 4X, 6, 6P, and 13
  • Watertight and dust-tight for outdoor use
  • 4 mA to 20 mA analog output available
  • Rugged, cast aluminum housing
  • Pretravel, overtravel, and actuating sequence can be field adjusted without tools (all sics individually)
  • Rotary types convert in seconds to clockwise, counter-clockwise, or both-way operation
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires