Select Country and Language Canada / French
Changer de pays
12-021-09 | SUPERIOR ESSEX

SUPERIOR ESSEX | 12-021-09 | Copper Aerial Drop Wire, ADW, 2 Pair, 22 AWG, Solid Annealed Copper Conductors, Rip Cord, Sky Blue Grey Weather-resistant PVC Jacket, 200 MT POP Box

  • Réf. fabricant 12-021-09
  • PART #F-02P22DZ-SUP
Conductor/Pair Count: 2 PAIR
Gauge: 22 AWG (AMERICAN WIRE GAUGE)
Sheath - Exchange: DUCT CABLE
Spec-Distribution: BELL, C BURIED SERVICE WIRE
Specification - Exchange: REA, PE-22 AIR CORE AERIAL & DUCT
Type: DISTRIBUTION WIRE
Description

ADW is a PVC jacketed 2-pair or 4-pair aerial service wire designed for use in extending telephone service to subscriber premises from the distribution cable or cable terminal. Major features include small size and light weight coupled with abrasion resistant jacket. Standard hardware and installations procedures are directly applicable to this product

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires