Select Country and Language Canada / French
Changer de pays
1200054L2 | ADTRAN INC

ADTRAN INC | 1200054L2 | TSU Nx56/64 EIA-530 Plug-In Module

  • Réf. fabricant 1200054L2
  • PART #397176
Product Features: CARD
Description

The Adtran TSU multiplexer family provides end users flexibility with the capability to add and remove option modules for voice, data and video. Some of the most popular applications in which the TSU is used involve high speed data interfaces for routers, audio broadcasting systems, and video-conferencing systems. To meet the requirements for high-speed, programmable, synchronous data, Adtran provides five Nx56/64 modules for V.35 and EIA-530 DTE interfaces. The basic expansion modules plug in to the available expansion slot of a TSU multiplexer. Plug on modules plug on to an expansion module.

Caractéristiques
  • Nx56/64 data interfaces for the TSU multiplexer family
  • Five different modules to meet a variety of installation requirements
  • Single V.35, dual V.35 and single EIA-530 interfaces available
  • All modules provide Nx56/64 synchronous operation
  • Built in test capabilities to aid in troubleshooting
  • Operation for 1 to 24 DS0s per interface
  • T-Watch PRO monitoring and control
  • Easy configuration from the front panel, T-Watch PRO or VT100 terminal
  • Industry-leading five-year North American warranty
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires