Select Country and Language Canada / French
Changer de pays
1200103L2 | ADTRAN INC

ADTRAN INC | 1200103L2 | TSU Dual FXO Plug-In Module

  • Réf. fabricant 1200103L2
  • PART #397171
Product Features: CARD
Description

The 2FXO module is one of several expansion modules for the TSU 100, TSU 600 or the HSU 100. This module should be selected when a connection to one or two voice line cards of a key system or PBX is required. PBX extensions may be extended to a remote site by combining a TSU on the remote end with FXS modules. The module emulates the CO side of a DID (Direct Inward Dial) trunk when in DPT mode. The module provides standard 2FXO or DPT functionality to distances of 2400 feet. The module installs in the slot(s) of the TSU/HSU 100 or TSU 600 products and is subject to TSU operations and control. There is a plug-on version designed to provide an additional two ports.

Caractéristiques
  • Two RJ11 2-wire analog voice ports
  • Two voice circuit connections to PBX or key system line (station) modules at distances up to 2,500 feet
  • Extends phone lines to remote sites over T1/FT1 circuits
  • Passes message waiting when used with the TSU Dual FS Plus (MW) module
  • Dial Pulse Terminate (DPT) mode emulates central office side of Direct Inward Dial (DID) trunk
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires