Select Country and Language Canada / French
Changer de pays
1200426L1 | ADTRAN INC

ADTRAN INC | 1200426L1 | NetVanta 344

  • Réf. fabricant 1200426L1
  • PART #331117
Device Type: STANDALONE
Expansion Modules/Slots: 0
LAN Connectivity: 10/100BASET
Number of Lan Ports: 3-4
Number of Wan Ports: 3-10
Power Cords: USA
Primary WAN Connectivity: XDSL
Product Features: VOICE OVER IP
Type of Device: ROUTER
Description

A Fixed-port Access Router that is ideal for enterprise-level Internet access for secure, high-speed corporate connectivity or IP Telephony using ADSL, ADSL2, ADSL2+ broadband access. The NetVanta 344 includes one ADSL WAN port, an integral four-port E thernet switch, a built-in firewall for network security, QoS to priority delay sensitive traffic like VoIP, DHCP to assign IP addresses, and Network Address Translation (NAT) to conceal private address.

This part is discontinued by supplier with no suggested replacement.

Caractéristiques
  • Affordable routing solutions for business-class ADSL networks
  • Integral four-port managed Ethernet switch
  • Innovative ADSL2+ technology provides further reach and higher bandwidth (up to 25 Mbps)
  • Standards-based routing/switching protocols
  • Stateful inspection firewall for network security
  • Quality of Service (QoS) for delay-sensitive traffic like Voice over IP (VoIP)
  • Recognizable Command Line Interface (CLI) and intuitive Web-based Graphical User Interface (GUI)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires