Select Country and Language Canada / French
Changer de pays
1200500E1 | ADTRAN INC

ADTRAN INC | 1200500E1 | NetVanta 1224

  • Réf. fabricant 1200500E1
  • PART #353341
Design Features: MANAGEABLE
Device Technology: 10/100BASET
No Exp Modules/Slots: 0
Number of Ports: 13-24
Power Cords: USA
Type of Device: STACKABLE SWITCH
Description

A fully managed Layer 2 Ethernet switch designed for cost-effective Local Area Network (LAN) switching. This scalable, full-featured product is suitable for networks requiring Layer 2 access switches for interconnecting LAN devices or network segmentat ion. Ideal for new installations or network upgrades, these switches are perfect for business-class applications requiring Fast Ethernet.

This part is discontinued by supplier with no suggested replacement.

Caractéristiques
  • Low cost, fully managed, 24-port Layer 2 Ethernet switch
  • Standards-based for ease of interoperability
  • Class of Service (CoS) for prioritizing VoIP traffic
  • Non-blocking, up to 4.8 Gbps switching capacity
  • 802.1D Spanning Tree and 802.1w Rapid Spanning Tree support
  • Segment LAN with up to 255 VLANs (802.1Q tagged or port-based)
  • Recognizable Command Line Interface (CLI) to reduce learning curve
  • Intuitive Web-based Graphical User Interface (GUI) with step-by-step setup wizards
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires