Select Country and Language Canada / French
Changer de pays
12008210 | ADTRAN INC

ADTRAN INC | 12008210 | NetVanta 3448

  • Réf. fabricant 12008210
  • PART #395414
Design Features: MANAGEABLE
No Exp Modules/Slots: 1-2
Number of Ports: 5-12
Power Cords: USA
Type of Device: HUB/ROUTER

A Multiservice Access Router that delivers the high-packet throughput required for IP Telephony, corporate connectivity, and Internet access. This performance-enhanced routing platform delivers wire-speed throughput, even with advanced services like QoS, NAT, and Firewall-enabled.

  • Single-slot Multiservice access router supporting up to two T1s
  • RapidRoute technology for greater performance
  • Integral eight-port non-blocking Ethernet switch
  • Inherent URL filtering to manage employee Internet access and enforce Internet usage policies
  • Standards-based routing/switching protocols
  • CompactFlash slot for backup and restore, and for auto-provisioning
  • Stateful inspection firewall for network security
  • Recognizable Command Line Interface (CLI) to reduce learning curve
  • Intuitive Web-based Graphical User Interface (GUI) with step-by-step setup wizards
  • Wi-Fi Access Controller for centralized management of NetVanta Wireless Access Points (WAPs)
  • Industry-leading five-year North American warranty
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide

Impossible d'ajouter des articles supplémentaires