Select Country and Language Canada / French
Changer de pays
1200950G1 | ADTRAN INC

ADTRAN INC | 1200950G1 | Modular Access Router for large bandwidth throughput with services like QoS, NAT, Firewall, SBC, & VPN enabled. Includes one WIDE NIM and two NIM slots, two Fast Ethernet ports. Supports up to eight T1s. T1, E1, SHDSL, ADSL, BRI, Analog Modem Modules.

  • Réf. fabricant 1200950G1
  • PART #548168
Description

Access router for frame relay and point-to-point connectivity. 24 V DC and -48 V DC power supply. Compliant w/ NEBS level 1. Includes 2 NIM/DIM slots for existing NIMs and DIMs, 1 slot for a Wide Module (T3 and HSSI Wide Modules not currently suppo rted), and 2 integral 10/100BaseT Ethernet ports. Features include IP routing, OSPF, BGP, RIP V1 and V2, Static routes, 802.1d Bridging (all protocols), Command Line Interface, Frame Relay and PPP WAN Protocols, SNMP, Telnet, Craft/Console port, TFTP support, stateful inspection firewall. 1U metal chassis.

Caractéristiques
  • Modular router supporting up to eight T1s
  • Dual auto-sensing 10/100Base-T interface for LAN segmentation
  • Quality of Service (QoS) for delay-sensitive traffic like Voice over IP (VoIP)
  • Inherent URL filtering to manage employee Internet access and enforce Internet usage policies
  • Standards-based routing/switching protocols
  • Stateful inspection firewall for network security
  • Recognizable Command Line Interface (CLI) to reduce learning curve
  • Intuitive Web-based Graphical User Interface (GUI) with step-by-step setup wizards
  • Wi-Fi Access Controller for centralized management of NetVanta Wireless Access Points (WAPs)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires