Select Country and Language Canada / French
Changer de pays
1202 | ALGO COMMUNICATION PRODUCTS

ALGO COMMUNICATION PRODUCTS | 1202 | Customer / Emergency Assistance Button, PoE Powered

  • Réf. fabricant 1202
  • PART #520874
Type: ACCESSORIES
Description

Customer and Emergency Assistance Button, Designed to Bring Attention to Events Through Telephone Call Notification, Audible and Visual Alerts, Overhead Announcements, Email or Text Messages.
The Highly Visible and Intuitive 1202 Call Button is Monitored by Algo's 8061 IP Controller to Integrate Easily With Hosted or Premise SIP Servers. Up to Four Buttons May Be Monitored by the 8061 Which is a SIP PoE Endpoint. No Additional Power is Required..
Applications for the Button Include Retail Customer Assistance, Workplace Safety Notification and Emergency Notification. The 1202 Requires the Algo 8061 IP Relay Controller as a Network Interface to the Communication Server. Up to Four Buttons Can Be Supported on a Single 8061.

Caractéristiques
  • PoE Powered
  • Highly Visible with Customizable Label
  • Illuminated Push Button, Flashes when Activated
  • Reset Button to Cancel Event/Call Notification(s)
  • Single Twisted Pair Supervised Connection
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires