Select Country and Language Canada / French
Changer de pays
1202029L2 | ADTRAN INC

ADTRAN INC | 1202029L2 | ISU 128 terminates ISDN BRI U-interface and provides V.35 and EIA-530/232 DTE serial interfaces

  • Réf. fabricant 1202029L2
  • PART #187679
Device Type: STANDALONE
Expansion Modules/Slots: 0
Number of Wan Ports: 1-2
Power Cords: USA
Primary WAN Connectivity: ISDN BRI
Product Features: CSU/DSU
Second WAN Connectivity: ISDN BRI
Type of Device: ISDN ACCESS
Description

The ISU Series products are ideal for terminating basic rate service from PBXs and central offices. The ISDN terminal adapters are designed for solutions requiring speeds of 128 kbps. Some models have built-in NT1 functionality. ADTRAN ISDN inverse mul tiplexers provide additional functionality at rates up to 512 kbps.

This part is discontinued by supplier with no suggested replacement.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires