Select Country and Language Canada / French
Changer de pays
1202054L1 | ADTRAN INC

ADTRAN INC | 1202054L1 | TSU Nx56/64 V.35 Plug-In Module

  • Réf. fabricant 1202054L1
  • PART #397175
Product Features: CARD

The Adtran TSU multiplexer family provides end users flexibility with the capability to add and remove option modules for voice, data and video. Some of the most popular applications in which the TSU is used involve high speed data interfaces for routers, audio broadcasting systems, and video-conferencing systems. To meet the requirements for high-speed, programmable, synchronous data, ADTRAN provides five Nx56/64 modules for V.35 and EIA-530 DTE interfaces. The basic expansion modules plug in to the available expansion slot of a TSU multiplexer. Plug on modules plug on to an expansion module.

  • Single synchronous V.35 DTE interfaces
  • Configurable in increments of 56 Kbps or 64 Kbps
  • Single port total of up to 1.536 Mbps
  • Hot swappable
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide

Impossible d'ajouter des articles supplémentaires