Select Country and Language Canada / French
Changer de pays
1202156L2 | ADTRAN INC

ADTRAN INC | 1202156L2 | TDU 120e (2nd Gen)

  • Réf. fabricant 1202156L2
  • PART #353944
Product Features: RACK MOUNT
Type of Device: CSU/DSU
Description

The TDU 120e (T1 Distribution Unit) is an intelligent, full-featured, NEBS compliant,T1 DSU/CSU in a 1U high 19-inch rackmount enclosure.Designed to interface customers data terminal equipment (DTE) to T1 or fractional T1 services, the TDU 120e is fully compatible with D4 or ESF framing formats with AMI or B8ZS coding. When in ESF framing mode, the unit satisfies ANSI T1.403 and AT&T 54016 modes for utilization of the facility data link (FDL). It uses option modules identical to those used with Adtran TSU units. The TDU 120e also provides complete monitoring and control of the T1 network with embedded simple network management protocol provided through both a SLIP and a 10Base-T ethernet interface.

Caractéristiques
  • 1U, 19" rackmount chassis (NEBS compliant)
  • Modular, full-featured T1/FT1 DSU/CSU with embedded SNMP
  • Synchronous V.35 DTE interface and DSX-1 port
  • Single expansion slot supports up to four additional interfaces
  • User-programmable bandwidth allocati per port via front panel, VT100, or SLIP management
  • Embedded SNMP via SLIP and 10Base-T
  • Two DS0 configuration maps provisioned to switch at predetermined times
  • No front panel LCD or keypad
  • 120 V AC, 9 watts
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires