Select Country and Language Canada / French
Changer de pays
1202880E1 | ADTRAN INC

ADTRAN INC | 1202880E1 | NetVanta 3305 modular IP access router, dual Ethernet, dual NIM slots

  • Réf. fabricant 1202880E1
  • PART #373923
Device Type: CHASSIS
Expansion Modules/Slots: 1-2
LAN Connectivity: 10/100BASET
Number of Wan Ports: 1-2
Power Cords: USA
Primary WAN Connectivity: E1/T1
Product Features: CSU/DSU
Type of Device: ROUTER

A Modular Access Router that delivers cost-effective Internet access, MPLS, corporate Frame Relay, point-to-point connectivity, ADSL, and VPN supporting up to three T1s. The NetVanta 3305 includes a built-in firewall and two Ethernet LAN ports, and can support the optional IPSec Virtual Private Networking (VPN) as well.

  • For MPLS, frame relay, PPP, PPPoE, PPPoA, RFC 1483, ADSL and Ethernet-based networks
  • Auto-sensing 10/100BASE-TX interfaces
  • Integral stateful inspection firewall
  • IPSEC VPN tunneling with DES/3DES/AES encryption (optional)
  • Standards-based eBGP/iBGP, OSPF, RIP, static routing and bridging protocols
  • Wi-Fi Access Controller capability to manage up to eight NetVanta 150 wireless access points
  • Voice Quality Monitoring (optional)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide

Impossible d'ajouter des articles supplémentaires