Select Country and Language Canada / French
Changer de pays
1202880L1 | ADTRAN INC

ADTRAN INC | 1202880L1 | NetVanta 3430 Access Router (2nd Gen)

  • Réf. fabricant 1202880L1
  • PART #331073
Device Type: CHASSIS
Expansion Modules/Slots: 0
LAN Connectivity: 10/100BASET
Number of Lan Ports: 1-2
Number of Wan Ports: 1-2
Power Cords: USA
Primary WAN Connectivity: E1/T1
Product Features: VPN
Second WAN Connectivity: E1/T1
Type of Device: ROUTER
Description

The NetVanta 3305 is an access router designed for cost-effective Internet access, corporate Frame Relay, point-to-point connectivity, and Virtual Private Networking (VPN) for applications requiring bandwidth from 56k to three-T1s. Residing in a 1U, ra ckmountable metal chassis, the NetVanta 3305 is a single platform that offers two interface slot and two 10/100Base-T Ethernet LAN port. The modular NetVanta 3305 will house a variety of Network Interface Modules (NIMs) and includes a Stateful Inspecti on Firewall, QoS for delay sensitive traffic like VoIP, NAT and DHCP, and all managed with a familiar Command Line Interface (CLI).

This part has been discontinued by the supplier.

Caractéristiques
  • Form Factor: Rack-mountable - 1U
  • Installed Modules Qty (Max): 0 (installed) / 2 (max)
  • Processor Type: 1 x Motorola MPC866 120 MHz
  • Memory RAM: 32 MB
  • Flash Memory: 16 MB
  • Connectivity Technology: Wired
  • Data Link Protocol: Ethernet, Fast Ethernettwork / Transport Protocol: IPSec
  • Routing Protocol: OSPF, RIP, static IP routing
  • Remote Management Protocol: SNMP
  • Status Indicators: Link activity, power, transmit, receive
  • Features: Firewall protection, auto-sensing per device, DHCP support, NATupport, VPN support, NAPT support, Syslog support
  • Compliant Standards: IEEE 802.3, IEEE 802.3u
  • Expansion Slots Total (Free): 2 ( 2 ) x expansion slot
  • Interfaces: 2 x network - Ethernet 10Base-T/100Base-TX - RJ45 1 x management - console - 9 pin D-Sb (DB-9)
  • Encryption Algorithm: DES, Triple DES, MD5, AES, IKE, SHA-1
  • Authentication Method: Secure Shell (SSH), RADIUS
  • Compliant Standards: CE, CSA, UL, cUL
  • Power Device: Power supply - internal
  • Voltage Required: AC 120/230 V ( 50/60 Hz )
  • OS ided: ADTRAN OS
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires