Select Country and Language Canada / French
Changer de pays
1202890E1 | ADTRAN INC

ADTRAN INC | 1202890E1 | NetVanta 4305 Chassis access router for frame relay and point-to-point connectivity

  • Réf. fabricant 1202890E1
  • PART #360666
Device Type: CHASSIS
Expansion Modules/Slots: 4+
LAN Connectivity: 10/100BASET
Number of Lan Ports: 3-4
Number of Wan Ports: 1-2
Power Cords: USA
Primary WAN Connectivity: XDSL
Product Features: CSU/DSU
Type of Device: ROUTER

A Modular Access Router that delivers cost-effective Internet access, MPLS, corporate Frame Relay, point-to-point connectivity, ADSL, and VPN for large-bandwidth applications supporting up to eight T1s. The NetVanta 4305 includes a built-in firewall and two Ethernet LAN ports, and can support the optional IPSec Virtual Private Networking (VPN) and Voice Quality Monitoring as well.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide

Impossible d'ajouter des articles supplémentaires