Select Country and Language Canada / French
Changer de pays
1203980G1 | ADTRAN INC

ADTRAN INC | 1203980G1 | NetVanta 3205 Rackmount Modular Access Router with IPsec VPN for MPLS, Frame Relay, PTP connectivity, and ADSL for applications requiring up totwo T1s. The NetVanta 3200 includes one NIM slot, one Fast Ethernet port, a built-in firewall

  • Réf. fabricant 1203980G1
  • PART #420904
Device Type: CHASSIS
Expansion Modules/Slots: 1-2
LAN Connectivity: 10/100BASET
Number of Lan Ports: 1-2
Number of Wan Ports: 1-2
Power Cords: USA
Primary WAN Connectivity: E1/T1
Product Features: CSU/DSU
Type of Device: ROUTER

Access router for frame relay and point-to-point connectivity. 21 V DC and -48 V DC power supply. Compliant w/ NEBS level 3. Includes modular network interface and 10/100BaseT Ethernet port. Features include IP routing, OSPF, BGP, RIP V1 and V2, St atic routes, 802.1d Bridging (all protocols), Command Line Interface, Frame Relay and PPP WAN Protocols, optional Modular Dial Backup, SNMP, Telnet, Craft/Console port, TFTP support, stateful inspection firewall. 1U metal chassis. CHASSIS ONLY.

  • Single-slot, Single-Ethernet Modular Access Router for two T1s of bandwidth
  • 1U, 19-inch rackmountable metal chassis
  • Stateful inspection firewall for network security
  • Quality of Service (QoS) for delay-sensitive traffic like Voice over IP (VoIP)Ôndards-based routing protocols
  • Comprehensive PPP dial backup scheme prevents network downtime
  • Network Address Translation (NAT) for IP Address Concealing
  • DHCP server for assigning IP addresses
  • Recognizable Command Line Interface (CLI) to redurning curve
  • Intuitive Web-based Graphical User Interface (GUI) with step-by-step setup wizards
  • Industry-leading five-year North American warranty
  • 1U, 19-inch rackmount metal enclosure
  • -48 /+24 V DC, 6 watts
  • NEBS Level 3 compliant
  • Supports up to dual-T1s worth of bandwidth
  • Interchangeable Network Interface Modules (NIMs)
  • Stateful inspection firewall protects against Denial of Service (DoS) attacks
  • QoS with Low Latency and Weighted Fair Queuing and DiffServ marking for delay sensitive traffic like VoIP
  • PPP dial backup for disaster recovery scheme back to a PPP compliant device
  • VLAN trunking allows routing between VLANs
  • Built-in DSU/CSU protects circuit - Requires Option Module
  • Supports BGP, OSPF, RIP, static routes, and bridging
  • Network Address Translation (NAT/NAPT) conceals private IP addresses
  • NAT-compatible SIP ALG
  • Auto-sensing 10/100BaseT interface to accommodate mixed Ethernet environments
  • Command Line Interface (CLI) which mimics de facto industry standard and a user-friendly web-GUI
  • Optional DSX-1 interface available for voice connectivity to a PBX
  • Optional Analog or ISDN BRI dial backup system prevents network downtime
  • Optional VPN - 5 IPSec tunnels using DES/3DES/AES encryption
  • Optional Analog Modem module used for dial backup or remote management
  • Industry-leading five-year warranty
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide

Impossible d'ajouter des articles supplémentaires