Select Country and Language Canada / French
Changer de pays
12100-718 | CHATSWORTH PRODUCTS INC (CPI)

CHATSWORTH PRODUCTS INC (CPI) | 12100-718 | Cable Runway Radius Drop, Cross Member, 17" Width, Aluminum, Black

  • Réf. fabricant 12100-718
  • PART #174210
Components: RADIUS DROPS
Finish: BLACK
Material: ALUMINUM
Type: LADDER RACK
Description

Mounts to cable cross member to help maintain proper Category 5/5e/6 or fiber bend radius. Quick and easy installation using clevis pin attachment. Designed for use with runs on CPI Universal runway. May be used on other runway series with Cable Runway Movable Cross Member (12115 series).

Caractéristiques
  • Quick and Easy Installation
  • Provides 3" Bend Radius
  • Products 5" W (130 mm), 12100-X06, Drop into CPI's 6" W (150 Mm) Vertical Cabling Sections
  • Supplied with 1-1/2" (38.1 mm) Cable Spools (P/N 15003-001) to Separate and Guide Cables