Select Country and Language Canada / French
Changer de pays
12227-523 | CHATSWORTH PRODUCTS INC (CPI)

CHATSWORTH PRODUCTS INC (CPI) | 12227-523 | Extra-Extended Sliding Equipment Shelf; 23"W x 7.33"H x 24.52"D; Clear; Double Sided; Non-Vented

  • Réf. fabricant 12227-523
  • PART #218450
Color: CLEAR
Shelf Application: STANDARD
Shelf Construction: SOLID
Shelf Mounting: DOUBLE-SIDED
Shelf Movement: STATIONARY
Shelf Type: RACK
Shelf Weight Capacity: STANDARD
Type: SHELVES
Description

Provides a solution to the problem of racking today's extra-large network servers. With a full 25" extension, it is easy to access the back of network servers (or other large equipment). Shipping weight is 20 lb for 19" and 22 lb for 23". Stron, lightweight aluminum construction holds up to 150 lb. Shelf locks in closed or fully open position. Ships fully assembled. Mounting hardware not included. Holds equipment up to 24" deep.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires