Select Country and Language Canada / French
Changer de pays
12293-119 | CHATSWORTH PRODUCTS INC (CPI)

CHATSWORTH PRODUCTS INC (CPI) | 12293-119 | Heavy Duty Equipment Shelf for 6" Channel; 19"W x 7.16"H x 20"D; Gray; Double Sided; Non-Vented

  • Réf. fabricant 12293-119
  • PART #222390
Color: GREY
Shelf Application: STANDARD
Shelf Construction: SOLID
Shelf Mounting: DOUBLE-SIDED
Shelf Movement: STATIONARY
Shelf Type: RACK
Shelf Weight Capacity: HEAVY DUTY
Type: SHELVES
Description

This shelf was added as a result of requests from users of our popular CatRack(TM) Deluxe Units. The shelf holds heavy equipment such as laser printers, large CPUs, power supplies, etc. Mounting hardware not included. Strong, lightweight aluminum construction holds up to 200 lb.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires