Select Country and Language Canada / French
Changer de pays
12301-719 | CHATSWORTH PRODUCTS INC (CPI)

CHATSWORTH PRODUCTS INC (CPI) | 12301-719 | Horizontal Power Strip; 1.75"H; Black; Black; Outlet Type - 15A (5-15R); Mounting: Standoff; Surge Protection - Yes; Plug Type - Standard

  • Réf. fabricant 12301-719
  • PART #190574
Number of Outlets: 8
Type: RACK MOUNT PDU
Description

CPI's redesigned vertical power strips offer an expanded range of features and options. Designed to provide power along the full height of racks 4' high and taller. Mounting brackets provide a 6.5" standoff from the rack channel which allows plug and service access for all rack-mounted equipment. Easy rack mounting to channel provides flexibility in vertical placement of brackets. Mounting screws included. Sold individually.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires